Shop All Programmable Logic Controllers
Advantech
16-Ch Source Type Di/O Module
Mfr # ADAM-6052-D
Zoro # G000700945
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Series ADAM-6000
- Media Type Supported Twisted Pair
- Ethernet Technology Fast Ethernet
- Product Type Transceiver/Media Converter
- Network (RJ-45) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # ADAM-6052-D
- Zoro # G000700945
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Product Series | ADAM-6000 |
Media Type Supported | Twisted Pair |
Ethernet Technology | Fast Ethernet |
Product Type | Transceiver/Media Converter |
Network (RJ-45) | Yes |
Number of Network (RJ-45) Ports | 1 |
Network Technology | 10/100Base-TX |
Product Name | 16-ch Source-type Isolated Digital I/O Modbus TCP Module |
Total Number of Ports | 1 |
Power Source | DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- ADVANTECH N6210 1.2GHz, 4G RAM, 32G, 2xGbE, 2xUSB, HDMI (UNO-2271G-N221AU)
- ADVANTECH 12-Ch Isolated Universal I/O Module (ADAM-6024-D)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- Advantech Programmable Logic Controllers