Shop All Paper Towels
Advantage
SKILCRAFT Multifold Paper Towels, 250 Sheets, Brown, 16 PK
Mfr # TTKMT
Zoro # G4930716
product price: $94.99
/pk 16, $5.94/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Product Series SKILCRAFT
- Number of Sheets 250
- Package Size 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage
- MFR # TTKMT
- Zoro # G4930716
- UPC # 10749507062025
- Country of Origin United States
- Category Paper Towels
Dimensions
Package Size | 16 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | Brown |
Product Series | SKILCRAFT |
Number of Sheets | 250 |
Description
Advantage Kraft Multi-Fold Towels,PK16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Dish Soap, Liquid, Lemon Verbena Scent, 16 oz (SJN347635)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- MASTER PLUNGER Heavy Duty Plunger, Rubber, 4" Cup dia. (MP100-3S)
- HOSPECO 62" Snap On Telescopic Mop Handle, Silver, Aluminum (2505-SPH-TPS-EA)
- ADVANTAGE Advantage Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (TTHT1)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- ADVANTAGE Advantage Hardwound Paper Towels, Continuous Roll Sheets, White, 12 PK (TTWRT)
- CASCADES Paper Towels, 2 Ply, 3600 PK (WRT601)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89490)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- Advantage Paper Towels