Shop All Sleeve & Thimble Kits for Wire Rope
Advantage Sales & Supply
Advantage Standard Duty Stainless Steel Wire Rope Thimble STH750SDP6 - 3/4" Diameter - Pack of 6
Mfr # STH750SDP6
Zoro # G104940995
product price: $184.99
/ea
Free Shipping & Returns
$184.99
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
- Brand Advantage Sales & Supply
- MFR # STH750SDP6
- Zoro # G104940995
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Description
Advantage standard duty stainless steel wire rope thimble sth750sdp6 - 3/4" diameter used to reinforce eyes of cable assemblies to reduce abrasion. method of application: turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope. apply the next clip as near the logo as possible. Turn on the nuts but do not tighten. space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.
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
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in, 200 lb, C (1UHZ1)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (35XE96)
- US CARGO CONTROL 1" Double J Stainless Steel Wire Hook: 3,000 lbs. Break Strength (WHS252)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 10 in, 1750 lb (1NVX2)
- DAYTON 1/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD7)
- CAMPBELL Aluminum Wire Rope Sleeve (7670804)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- LOCOLOC Heavy Wall Alum Sleeve, 1/8" Cable, PK175 (SL1-4H)
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrule, Aluminum (7670824)
- Advantage Sales & Supply Sleeve & Thimble Kits for Wire Rope