Shop All Wire Rope Clips
Advantage Sales & Supply
Advantage Stainless Steel Wire Rope Clip SWRC375P6 - 3/8" Diameter - Pack of 6
Mfr # SWRC375P6
Zoro # G704941002
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantage Sales & Supply
- MFR # SWRC375P6
- Zoro # G704941002
- Country of Origin China
- Category Wire Rope Clips
Description
Advantage stainless steel wire rope clip 3/8" diameter method of application: turn back specified amount of rope from the thimble. apply the first clip one base width from the dead end of the wire rope. apply the next clip as near the loop as possible. turn on the nuts but do not tighten. space additional clips equally between the first two. take up rope slack. tighten all nuts evenly on all clips. additional quantities can be made to order, must call to place order for different quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2801NTX5)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- EOSLIFT Heavy Duty Industrial Grade T12J Adjustable Base Leg and Forks Full Electric Lift and Travel Straddle Pallet Truck Stacker 3300 lbs. 141.7 in. lifting height with Lithium Battery (T15J)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6 (MWRC125P6)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC500P6 - 1/2" Diameter - Pack of 6 (MWRC500P6)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- LOOS Marine Eye End, 316 S.S, Size 3/8 (EY1-12X)
- LOOS Eye End Fitting, 304 S.S, Size 3/32 (MS20668-3)
- DAYTON Wire Rope Clip, 1/8 In, Maleable Iron (2VKH9)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- Advantage Sales & Supply Wire Rope Clips