Shop All Milling and Drilling Accessories
This Product is Discontinued
Advantage Plus
Spindle Socket Cleaning Tool, 40 Taper (Discontinued)
Mfr # 16N201
Zoro # G4394686
This Product is Discontinued
Key Features
- Type Spindle Socket Cleaning Tool
- Number of Pieces 1
- Capacity 40 T
- Material Plastic
- For Use With Machine Spindles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Plus
- MFR # 16N201
- Zoro # G4394686
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Details
Item | Spindle Socket Cleaning Tool |
Type | Spindle Socket Cleaning Tool |
Number of Pieces | 1 |
Capacity | 40 T |
Material | Plastic |
For Use With | Machine Spindles |
Includes | Plastic Handle With Wool Cleaning Strips |
Application | Cleans Spindle Sockets With Twist Of The Hand While Spindle Is Stationary |
Features | Plastic Handle with Wool Cleaning Strips |
Accessory Type | Spindle Socket Cleaning Tool |
Description
Spindle Socket Cleaning Tool, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.