Advantage Controls

Hand Held Water Conductivity & Temp Tester


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Water Treatment & Filtration
  • Features The HanTron series of hand held testers provide accurate conductivity and temperature readings of any water system sample with features normally seen on much more expensive testers including: memory for 20 readings, unit of measure selections, and temperature readings at a price comparable to older analog testers.
  • Length 6
  • Material ABS
  • Width 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6
Width 4
Height 1

Details

For Use With Water Treatment & Filtration
Features The HanTron series of hand held testers provide accurate conductivity and temperature readings of any water system sample with features normally seen on much more expensive testers including: memory for 20 readings, unit of measure selections, and temperature readings at a price comparable to older analog testers.
Material ABS
Color Black
Application Water Treatment & Filtration

Description

Cond & Temp of Water Samples, 0 to 20,000 PPM or MicroSiemens Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.