Shop All Water Filter Cartridges
Advantage Controls
5 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Degrees F
Mfr # BF-05D2
Zoro # G1816960
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Height 35.5
- Color Blue
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantage Controls
- MFR # BF-05D2
- Zoro # G1816960
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 35.5 |
Width | 10 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | Blue |
Material | Carbon Steel |
Features | Bypass Feeders are designed to provide a dependable means of introducing treatment chemicals into hot and cold water or other liquid streams with a large filtration capacity. Bypass Feeders are rated to 300 PSI (20.7 bar) and 200 Degrees F (93.3 Degrees C). The coarse ACME thread cap design provides better sealing and quick opening. |
Description
5 Gal. Dome Bottom w/Legs, bottom port, 18" Basket w/25 Micron Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/2)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- MIDWEST FASTENER 3/8"-24 x 7/16" Brass Fine Thread Bleeder Caps 10PK (66565)
- KOHLER Escutcheon, 1097634-SN (1097634-SN)
- ADVANTAGE CONTROLS 2 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Fegrees F (BF-02D2)
- ADVANTAGE CONTROLS 2 Gal. Flat Bottom Bypass Feeder, 300 PSI, 200 Degrees F (BF-02FX)
- ADVANTAGE CONTROLS 5 Gal. Flat Bottom, By Pass Feeder, 300 PSI, 200 Degrees F (BF-05FX)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV961250 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6500)
- ILC Replacement for Ecoaqua Eff-6033aß Filter, PK 4 (EFF-6033A)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10)
- Advantage Controls Water Filter Cartridges