Shop All Pump Control Boxes
Advantage Controls
30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing
Mfr # B130X1-KFC1
Zoro # G1816872
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8
- Width (In.) 8
- For Use With Water Treatment & Filtration
- Features Series B metering pumps provide reliable, economical chemical addition for a wide variety of applications. Precise stroking speed is maintained with a digitally accurate speed adjustment. Metering accuracy is achieved with double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI with control options including: External Pace, Dual Output, Limit Timer, and External Stop.
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Controls
- MFR # B130X1-KFC1
- Zoro # G1816872
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 8 |
Length | 12 |
Details
For Use With | Water Treatment & Filtration |
Features | Series B metering pumps provide reliable, economical chemical addition for a wide variety of applications. Precise stroking speed is maintained with a digitally accurate speed adjustment. Metering accuracy is achieved with double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI with control options including: External Pace, Dual Output, Limit Timer, and External Stop. |
Material of Construction | ABS |
Color | Red |
Application | Water Treatment & Filtration |
Description
PVDF Head/Fittings, PTFE Diaphragm/Seats, 3/8"Tubing, Man Stroke/Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063013)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H761A-020)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 1/4"W (45MJH2A1STAA)
- ARO Pump Repair Kit (637309-GG)
- ADVANTAGE CONTROLS 15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers (A115X1-KFC1)
- A.R. NORTH AMERICA Control Units, med pressure (880)
- HARWIL Pump Controller, Chemical Feed, 3/4" (CF-112N-75)
- SJE-RHOMBUS Duplex Panel, Standard (1019842)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- FRANKLIN ELECTRIC Motor Protector, Single Phase, 115/230V (5800020610)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG8)
- Advantage Controls Pump Control Boxes