Shop All Pump Control Boxes
Advantage Controls
30GPD/110PSI, Chemical Feed Pump
Mfr # A130X1-KFC1
Zoro # G1816699
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8
- Width (In.) 8
- For Use With Water Treatment & Filtration
- Features Series A metering pumps provide reliable, flexible chemical addition for a wide variety of applications. Metering accuracy is achieved with microprocessor controlled menu adjustable speed and double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI and control features include: 4-20mA Input, Biocide Timer, Pulse Timer, Percent Timer, External Stop, Flow Totalizer, Pump FloTracker, and Loss of Prime Alarm.
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Controls
- MFR # A130X1-KFC1
- Zoro # G1816699
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 8 |
Length | 12 |
Details
For Use With | Water Treatment & Filtration |
Features | Series A metering pumps provide reliable, flexible chemical addition for a wide variety of applications. Metering accuracy is achieved with microprocessor controlled menu adjustable speed and double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI and control features include: 4-20mA Input, Biocide Timer, Pulse Timer, Percent Timer, External Stop, Flow Totalizer, Pump FloTracker, and Loss of Prime Alarm. |
Material of Construction | ABS |
Application | Water Treatment & Filtration |
Color | Red |
Description
PVDF Head/Fittings, PTFE Diaphragm/Seats, 3/8"Tubing, Dig Spd,w/timers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Flat Washer, 316 SS (J103601)
- DAYTON Tube, Drum Pump (5UWF3)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- DAYTON Impeller For Booster Pump (PP20003AM02G)
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- ADVANTAGE CONTROLS 15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers (A115X1-KFC1)
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2801074915)
- PULSAFEEDER MVECXXXPA-XXX-XXX MicroVision EX Cooling Tower Controller, CONT, MVEX, C, P, A. 4 Relays (MVECXXXPA-XXX-XXX)
- ECO-FLO 1-1/2 HP Control Box (EFCB15)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018110)
- FRANKLIN ELECTRIC Motor Protector, Single Phase, 115/230V (5800020610)
- Advantage Controls Pump Control Boxes