Shop All Chemical Metering Pumps
Advantage Controls
30 GPD at PSI Dosing Pump
Mfr # M30X1-KFC1
Zoro # G810114048
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (gpd) 30 GPD
- Chemical Metering Pump Type Water Treatment Chemicals
- Voltage 120V
- Includes Tubing, Fittings, and Adapters
- Length 8.83 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Controls
- MFR # M30X1-KFC1
- Zoro # G810114048
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 8.83 in. |
Width | 4 in. |
Size | 3/8 in |
Depth | 8.07 in. |
Details
Max. Flow (gpd) | 30 GPD |
Chemical Metering Pump Type | Water Treatment Chemicals |
Voltage | 120V |
Includes | Tubing, Fittings, and Adapters |
Body Material | ABS |
Color | RED |
Shape | Rectangle |
Description
MicroLinx Series M pumps provide a reliable, affordable product addition for a wide variety of applications. Precise metering is achieved with guided double ball checks, including foot and injection assemblies. Manual stroke speed of 0-200 strokes per minute provides a wide turn down capability of outputs up to 45 GPD and 300 PSI.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Nozzle, 6 in. L, 1 in. Size, 50 psi (FRNA100DAU00)
- STENNER Gear Motor 120vac 60hz - Series 45 (PM6041D)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-KTC1-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-PTC1-G19)
- PULSATRON Diaphragm Metering Pump, 240 GPD, 35 PSI (LPH7SA-KTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB02SA-VVC9-XXX)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- CHEM-TECH Diaphragm Metering Pump, 30 GPD, 100 PSI (X030-XA-BAA8G19)
- Advantage Controls Chemical Metering Pumps