Shop All Water Filter Cartridges
Advantage Controls
2 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Fegrees F
Mfr # BF-02D2
Zoro # G1816951
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Height 34
- Color Blue
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantage Controls
- MFR # BF-02D2
- Zoro # G1816951
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 34 |
Width | 6 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | Blue |
Material | Carbon Steel |
Features | Bypass Feeders are designed to provide a dependable means of introducing treatment chemicals into hot and cold water or other liquid streams with a large filtration capacity. Bypass Feeders are rated to 300 PSI (20.7 bar) and 200 Degrees F (93.3 Degrees C). The coarse ACME thread cap design provides better sealing and quick opening. |
Description
2 Gal. Dome Bottom, w/Legs, Bottom port, 18" Basket w/25 Micron Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 2 In (7334 2)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS (BSBX6125-SP)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- ADVANTAGE CONTROLS 2 Gal. Flat Bottom Bypass Feeder, 300 PSI, 200 Degrees F (BF-02FX)
- ADVANTAGE CONTROLS 5 Gal. Flat Bottom, By Pass Feeder, 300 PSI, 200 Degrees F (BF-05FX)
- ADVANTAGE CONTROLS 5 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Degrees F (BF-05D2)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3200)
- SWIFT GREEN FILTERS SGF-AP2-405G Rx Replacement for 3M AP2-405G by Swift Green Filters (SGF-AP2-405G Rx)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P1)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 20 in H (255488-75)
- Advantage Controls Water Filter Cartridges