Shop All Pump Control Boxes
Advantage Controls
15GPD/150PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing
Mfr # B115X1-KFC1
Zoro # G1816811
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8
- Width (In.) 8
- For Use With Water Treatment & Filtration
- Features Series B metering pumps provide reliable, economical chemical addition for a wide variety of applications. Precise stroking speed is maintained with a digitally accurate speed adjustment. Metering accuracy is achieved with double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI with control options including: External Pace, Dual Output, Limit Timer, and External Stop.
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Controls
- MFR # B115X1-KFC1
- Zoro # G1816811
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 8 |
Length | 12 |
Details
For Use With | Water Treatment & Filtration |
Features | Series B metering pumps provide reliable, economical chemical addition for a wide variety of applications. Precise stroking speed is maintained with a digitally accurate speed adjustment. Metering accuracy is achieved with double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI with control options including: External Pace, Dual Output, Limit Timer, and External Stop. |
Material of Construction | ABS |
Color | Red |
Application | Water Treatment & Filtration |
Description
PVDF Head/Fittings, PTFE Diaphragm/Seats, 3/8"Tubing, Man Stroke/Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 100 GPM (S15B3P2PPUS000.)
- ARO Pump Repair Kit (637119-EB-C)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- ADVANTAGE CONTROLS 15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers (A115X1-KFC1)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG3)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- SJE-RHOMBUS Duplex Panel, Single Phase, 0-12A (1051631)
- PENTAIR FLOW TECHNOLOGIES Myers® Pumps PW217-280 High Temp Effluent Pump Control Panel (PW217-280)
- SJE-RHOMBUS Simplex Panel, Single Phase, 9-20A (1046437)
- Advantage Controls Pump Control Boxes