Shop All Pump Control Boxes
Advantage Controls
15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers
Mfr # A115X1-KFC1
Zoro # G1816708
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8
- Width (In.) 8
- For Use With Water Treatment & Filtration
- Features Series A metering pumps provide reliable, flexible chemical addition for a wide variety of applications. Metering accuracy is achieved with microprocessor controlled menu adjustable speed and double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI and control features include: 4-20mA Input, Biocide Timer, Pulse Timer, Percent Timer, External Stop, Flow Totalizer, Pump FloTracker, and Loss of Prime Alarm.
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Controls
- MFR # A115X1-KFC1
- Zoro # G1816708
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 8 |
Length | 12 |
Details
For Use With | Water Treatment & Filtration |
Features | Series A metering pumps provide reliable, flexible chemical addition for a wide variety of applications. Metering accuracy is achieved with microprocessor controlled menu adjustable speed and double ball guided checks. A rugged housing with control cover is suitable for outdoor installations. Available in outputs up to 45 GPD and 250 PSI and control features include: 4-20mA Input, Biocide Timer, Pulse Timer, Percent Timer, External Stop, Flow Totalizer, Pump FloTracker, and Loss of Prime Alarm. |
Material of Construction | ABS |
Application | Water Treatment & Filtration |
Color | Red |
Description
PVDF Head/Fittings, PTFE Diaphragm/Seats, 3/8"Tubing, Dig Spd,w/Timers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-FPS-PAA)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-023)
- ATTWOOD MARINE Attwood Tsunami Mk2 T1200 Aerator, 12V, 1 in. NPT Inlet (5663-4)
- DAYTON Impeller (PPL2202SG)
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- HARWIL Pump Controller, Chemical Feed, 3/4" (CF-112N-75)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 3.2A (022878)
- LITTLE GIANT PUMP Control Box, 7 1/2HP, 230V, 1Phase (2822019310)
- LITTLE GIANT PUMP Control Box, 1/2HP, 115V, 1Phase (2801044915)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 4.7A (022879)
- SJE-RHOMBUS Duplex Panel, Single Phase, 0-12A (1051631)
- Advantage Controls Pump Control Boxes