Shop All Chemical Metering Pumps
Advantage Controls
15 GPD at 150 PSI Dosing Pump
Mfr # M15X1-KFC1
Zoro # G310114050
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Water Treatment Chemicals
- Max. Flow (gpd) 15 GPD
- Voltage 120V
- Body Material ABS
- Length 8.83 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Controls
- MFR # M15X1-KFC1
- Zoro # G310114050
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 8.83 in. |
Width | 4 in. |
Size | 3/8 in |
Depth | 8.07 in. |
Details
Chemical Metering Pump Type | Water Treatment Chemicals |
Max. Flow (gpd) | 15 GPD |
Voltage | 120V |
Body Material | ABS |
Includes | Tubing, Fittings, and Adapters |
Color | RED |
Shape | Rectangle |
Description
MicroLinx Series M pumps provide a reliable, affordable product addition for a wide variety of applications. Precise metering is achieved with guided double ball checks, including foot and injection assemblies. Manual stroke speed of 0-200 strokes per minute provides a wide turn down capability of outputs up to 45 GPD and 300 PSI.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF5500-QA-BOX)
- ARO Spool (93085)
- WHALE MARINE Whale Grey IC Waste Pump 12V (WM8284)
- ADVANTAGE CONTROLS 30 GPD at PSI Dosing Pump (M30X1-KFC1)
- TOMKINS PLC Pump Heavy Oil Lever Action Dispenser 5Gal Pail (55-440)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V07AA301N)
- PULSAFEEDER Integrated Tank System, 15 Gal. (J63063)
- STENNER Pump Adj Rate 45M2 10GPD 25Psi 1/4"W (45MJL2A1STAA)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-PTCJ-G19)
- PULSATRON Peristalic Dosing Pump, 80 psi, 1/6 hp (XP030HFHX)
- Advantage Controls Chemical Metering Pumps