Shop All Chemical Metering Pumps
Advantage Controls
12 GPD at 250 PSI Dosing Pump
Mfr # M12X1-KFC1
Zoro # G710114049
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Water Treatment Chemicals
- Max. Flow (gpd) 12 GPD
- Voltage 120V
- Length 8.83 in.
- Body Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage Controls
- MFR # M12X1-KFC1
- Zoro # G710114049
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 8.83 in. |
Width | 4 in. |
Size | 3/8 in |
Depth | 8.07 in. |
Details
Chemical Metering Pump Type | Water Treatment Chemicals |
Max. Flow (gpd) | 12 GPD |
Voltage | 120V |
Body Material | ABS |
Includes | Tubing, Fittings, and Adapters |
Shape | Rectangle |
Color | RED |
Description
MicroLinx Series M pumps provide a reliable, affordable product addition for a wide variety of applications. Precise metering is achieved with guided double ball checks, including foot and injection assemblies. Manual stroke speed of 0-200 strokes per minute provides a wide turn down capability of outputs up to 45 GPD and 300 PSI.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- BECKETT BK171TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 17 Foot Max Lift (BK171TUL)
- DAYTON Shallow Well Jet Pump, Plastic, 1 1/2 HP (4HEY7)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- ADVANTAGE CONTROLS 30 GPD at PSI Dosing Pump (M30X1-KFC1)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UVSP12XRLLAUG19)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG4SA-PTSK-XXX)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC13BA-VTC1-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- CHEM-TECH Metering Pump, 55 GPD, 80 PSI (XP055LVHXG19)
- Advantage Controls Chemical Metering Pumps