Shop All Paper Towels
Advantage
Advantage Hardwound Paper Towels, Continuous Roll Sheets, 350 ft, Kraft, 12 PK
Mfr # TTKRT
Zoro # G5769228
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Kraft
- Product Series Advantage
- Sheet Width 8 in
- Sheet Length 350 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantage
- MFR # TTKRT
- Zoro # G5769228
- UPC # 10749507062520
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 350 ft. |
Sheet Size | 8 in x 350 ft |
Roll Length | 350 ft |
Overall Length | 350 ft. |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Kraft |
Product Series | Advantage |
Number of Sheets | Continuous Roll |
Tether Ready | No |
Description
Hard Wound Roll Towels,8x350 ft.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Yellow (53706)
- ZORO SELECT 9-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110559)
- JIFFY STEAMER J-4000 Garment Steamer w/NEMA 5-15 120V Cord Set (1421)
- PROTEAM Electrified Hose (103456)
- ADVANTAGE Advantage Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (TTHT1)
- ADVANTAGE SKILCRAFT Multifold Paper Towels, 250 Sheets, Brown, 16 PK (TTKMT)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- SCOTT Essential Center Pull Paper Towels, 1 Ply, 700 Sheets, 700 ft; 12", White, 6 PK (01032)
- KLEENEX Kleenex Multifold Paper Towels, 150 Sheets, 9.4", White, 8 PK (02046)
- Advantage Paper Towels