Shop All Wire Rope & Cable
Advantage
500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable
Mfr # VCGAC093-187R500
Zoro # G208619810
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 7X7 Vinyl Coated Galvanized Cable
- Length 500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantage
- MFR # VCGAC093-187R500
- Zoro # G208619810
- UPC # 707022346368
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Length | 500 in |
Details
Material | 7X7 Vinyl Coated Galvanized Cable |
Description
Galvanized aircraft cables are used for many material handling applications. Aircraft Cables are made of vinyl coated galvanized cable for long lasting durability and dependability. Vinyl Coated Cable is made in accordance with Federal Specification RR-W-410D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 120,000 lb.Cap (KRS-60-SLP)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- ADVANTAGE 500' 1/16 Diameter 7x7 Galvanized Aircraft Cable (GAC0627X7R500)
- ADVANTAGE 500' 1/16 Diameter 7x7 Stainless Steel Aircraft Cable (SSAC0627X7R500)
- ADVANTAGE 250' 3/64 Dia. VC 1/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC047-062R250)
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb (2TAN2)
- DAYTON Cable, 3/16 IN, 50 Ft, 840 Lb Capacity (1DLC1)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2VJH6)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- Advantage Chains, Ropes & Cables