Shop All Wire Rope & Cable
Advantage
500' 1/16 Diameter 7x7 Stainless Steel Aircraft Cable
Mfr # SSAC0627X7R500
Zoro # G208642917
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 7X7 Type 304 Stainless Steel Aircraft Cable
- Length 500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantage
- MFR # SSAC0627X7R500
- Zoro # G208642917
- UPC # 707022346290
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Length | 500 in |
Details
Material | 7X7 Type 304 Stainless Steel Aircraft Cable |
Description
Used for many material handling applications. Cables are made of stainless steel for long lasting durability and dependability. Stainless Aircraft Cable is made in accordance with Federal Specification RR-W-410D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 4 in W, Polyester, Yellow (EN1604DX4)
- SERCO Misc, Cylinder Pin Mount (100-549)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- ADVANTAGE 500' 1/16 Diameter 7x7 Galvanized Aircraft Cable (GAC0627X7R500)
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- ADVANTAGE 250' 3/64 Dia. VC 1/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC047-062R250)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1640 Lb (2TAK9)
- BARON Galvanized Galvanized Steel 1/8 in. D X 50 ft. L Aircraft Cable (86005)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 30 Lb (2TAK7)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- Advantage Chains, Ropes & Cables