Shop All Flasks
Advangene
Tissue Culture Flask, 50ml, 200/PK
Mfr # 162431
Zoro # G404968101
product price: $321.99
/pk 200, $1.61/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.75 in
- Height 17.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17.75 in |
Height | 17.75 in |
Description
Manufactured from ultra clear polystyrene for easy viewing of contents. Proprietary surface treating ensures optimum cell attachment and growth. Additional feature include graduated markings on both sides of flask, angled neck design and vented caps with 0.22um filter. Supplied sterile, non-pyrogenic, RNase, DNase free.
Volume: 50 ml Growth Area: 25 cm2 Cap Type: Vent Flat surface for maximum cell growth Surface treated for optimum cell growth Sterile, non-pyrogenic, RNase, DNase freeShipping Weight: 2 lbs
Research or further manufacturing use only, not for food or drug use.
Volume: 50 ml Growth Area: 25 cm2 Cap Type: Vent Flat surface for maximum cell growth Surface treated for optimum cell growth Sterile, non-pyrogenic, RNase, DNase freeShipping Weight: 2 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR POOL PRODUCTS Pentair Pool Products 472610Z Membrane Pad Kit (472610Z)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- CELLTREAT Flask Cap, Vent (fits 75cm2 & 250mL), Sterile (229397)
- Advangene Flasks