Shop All Flasks
Advangene
Tissue Culture Flask, 250ml, 100/PK
Mfr # 162432
Zoro # G604968079
product price: $321.99
/pk 100, $3.22/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.75 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17.75 in |
Height | 15 in |
Description
Manufactured from ultra clear polystyrene for easy viewing of contents. Proprietary surface treating ensures optimum cell attachment and growth. Additional feature include graduated markings on both sides of flask, angled neck design and vented caps with 0.22um filter. Supplied sterile, non-pyrogenic, RNase, DNase free.
Volume: 250 ml Growth Area: 75 cm2 Cap type: Vent Flat surface for maximum cell growth Surface treated for optimum cell growth Sterile, non-pyrogenic, RNase, DNase freeShipping Weight: 2 lbs
Shipping Dimensions: 17.75 x 15.00 x 17.75
Research or further manufacturing use only, not for food or drug use.
Volume: 250 ml Growth Area: 75 cm2 Cap type: Vent Flat surface for maximum cell growth Surface treated for optimum cell growth Sterile, non-pyrogenic, RNase, DNase freeShipping Weight: 2 lbs
Shipping Dimensions: 17.75 x 15.00 x 17.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- CHEMGLASS Volumetric Flask, 200mL (CG-1617-200)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- UNITED SCIENTIFIC Filtering Flask, Borosilicate Glass, 500 (FG5340-5000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 2000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8202000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class B, To Contain (TC), ASTME288, 1/Box (8251000)
- Advangene Flasks