Shop All Syringe Filters
Advangene
Syringe Filters, Sterile, PES, .45um, 13mm Dia, 75/pk, 75PK
Mfr # 256132
Zoro # G905256646
product price: $100.99
/pk 75, $1.35/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advangene
- MFR # 256132
- Zoro # G905256646
- Country of Origin China
- Category Syringe Filters
Description
Syringe filters are ideal for filtering culture media and organic solvents in a wide range of applications. All items are tested for filter efficiency and housing integrity. Filter housing is manufactured and tested to withstand pressures of up to 75 PSI (5.1 Bar).Mainly used for pre-filtration and purification to sterilize and make samples of solution particle-free and sterile. Designed for low hold-up to minimize sample loss. Lot numbers are printed on sterile packs for easy traceability. Sterile filters are packaged in a convenient, peel-open package. All products come certified non-pyrogenic and Gamma irradiated. RNase and DNase free.
Membrane: PES Pore Size: 0.45Î1⁄4m Diameter: 13mm 75 Filters per Package RNase, DNase free Individually wrapped EconomicalShipping Weight: 0.3201 lbs
Shipping Dimensions: 4.25 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Membrane: PES Pore Size: 0.45Î1⁄4m Diameter: 13mm 75 Filters per Package RNase, DNase free Individually wrapped EconomicalShipping Weight: 0.3201 lbs
Shipping Dimensions: 4.25 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- CAFRAMO Anchor Paddle (U022)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- ADVANGENE Syringe Filters, Sterile, Nylon, .45um, 30mm Dia, 30/pk, 30PK (256133)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- WHATMAN Puradisc 25 Syringe Filter, 0.2 u, PK 200 (6785-2502)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- Advangene Lab Filters & Sieves