Shop All Pipettes, Pipette Filters & Controllers
Advangene
Serological Pipettes, 1ml, Bulk, 500/PK
Mfr # 248659
Zoro # G204971905
product price: $211.99
/pk 500, $0.42/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advangene
- MFR # 248659
- Zoro # G204971905
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Designed for accurate and rapid fluid dispensing; these polystyrene pipettes are sterile, pyrogen free and utilize a unique filter plug to prevent overfilling. The filter plug eliminates lint fibers and ensures plug stays in place. The sharp, black, highly legible permanent graduations prevent ambiguity and precise reading and accurate dispensing to ±:2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1mL. Generous negative graduations provide additional pipetting volume. Pipettes are made from transparent medical grade polystyrene sterilized by gamma irradiation. Each lot is tested for endotoxins (C.5 Eu/mL) (ISO T0993-11), cytotoxicity (ISO10993-5) and are non-hemolytic (ISO10993-4). Ideal for tissue culture applications. Pipettes are supplied in bulk in a fiber-free paper & plastic combination that is easy to open. The uniform mouth piece fits all major pipettors and have color coded TD rings for ease of identification. 1.1mL bacteriological pipettes meet the A.P.H.A. standards for the examination of dairy products. Calibrated TD with blow out. Meets ASTM E934. Dispenser box allows user to remove pipettes without opening top. Universal stacking design requires less laboratory space and each box is color coded for easy recognition.
25 per package Bulk packaging SterileShipping Weight: 11.02 lbs
Research or further manufacturing use only, not for food or drug use.
25 per package Bulk packaging SterileShipping Weight: 11.02 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- MTC BIO MTC Bio Small Bulb Transfer Pipette, with Extended Tip, Non Sterile, 3 ml, 250 Pack (P4117-00)
- MTC BIO MTC Bio Halo Pipettor Starter Kit with 6 Place Carousel Stand (H6800-SK)
- CRM BY VELAB CRM Serological Pipettes- Volume 25mL, Red, Individually Wrapped, Sterile (CRM-0018PS)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- BIOX 1ML TRANSFER PIPETTE, STERILE, 2000PK (BX30-0135A1-1)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- Advangene Pipettes, Pipette Filters & Controllers