Shop All Sprayer Accessories
Advanced Systems Technology
High-Pressure Spray Guns
Mfr # 7.901.103
Zoro # G402711068
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.2
- Width 5.8
- Height 2.1
- Outside Diameter 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Systems Technology
- MFR # 7.901.103
- Zoro # G402711068
- UPC # 700191396998
- Country of Origin Italy
- Category Sprayer Accessories
Dimensions
Length | 23.2 |
Width | 5.8 |
Height | 2.1 |
Outside Diameter | 3.3 |
Description
The Turbine Spray Gun from Udor features a 17"L barrel with 10mm internal tubing. Comes with a 4.5mm tip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Black Fuel Line / 1/4" Id X 7/16"Od Oil Chemical Gas Resistant (115-022)
- AFTERMARKET Lift Cylinder Fits Bobcat 530 533 540 542 543 630 631 632 641 642 (WN-6586671-PEX)
- AFTERMARKET Tachometer Cable Fits John Deere 520 530 AR20829R Gas All Fuel (AB5241R)
- MOSQUITO BITS Mosquito Bits 8Oz (116-12)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (13.901.151)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (26.901.162)
- CHAPIN Nozzle Kit Replacement (6-8131)
- ROUNDUP Fountainhead/Burgess Prod 181538 Roundup Sprayer Repair Part Kit (200124)
- TEEJET TeeJet Air Induction Nozzles -- XR Flat Spray Tip (AIXR11003VP)
- TEEJET Vari-Spacing Clamps (QJ111SQ-1)
- TOMAHAWK POWER Fogging Mist Attachment for Pest Control and Disinfectants for TPS25 (CG)
- Advanced Systems Technology Sprayer Accessories