Shop All Sprayer Accessories
Advanced Systems Technology
High-Pressure Spray Guns
Mfr # 13.901.151
Zoro # G202710728
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.2
- Outside Diameter 5
- Length 27.2
- Width 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Systems Technology
- MFR # 13.901.151
- Zoro # G202710728
- UPC # 700191396943
- Country of Origin Italy
- Category Sprayer Accessories
Dimensions
Height | 2.2 |
Outside Diameter | 5 |
Length | 27.2 |
Width | 5.8 |
Description
The Long-Range Spray Gun from Udor features a 21"L barrel and 12mm internal tubing with stream straightener. Comes with a 3.5mm tip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Short Block, Kt745 (32 522 11)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (425)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- STENS Throttle Control Cable 53 5/8 Length 290-023 (290-023)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (26.901.162)
- ZEP Strainer Kit, Plastic Metal (916601)
- FLOWZONE 60 PSI Standard/Variable Pump Assembly . (FZVAAG-2/FZVAAG-2.5/SMSAAF) (FZRAER)
- TOMAHAWK POWER Splitter Connection Spare Part for TPS25 Backpack Sprayer (TPS25-Y)
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- TEEJET Pressure Relief/Reg Valve, 1/2"NPT, 150PSI (23120-1/2-PP)
- CHAPIN 3-Gallon Water Supply Tank (41330)
- Advanced Systems Technology Sprayer Accessories