Shop All Pressure Washer Hoses
Advanced Systems Technology
High-Pressure PVC Sprayer Hoses
Mfr # 310-3/8-150
Zoro # G302710246
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 27
- Hose Length 18
- Height 6
- Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Systems Technology
- MFR # 310-3/8-150
- Zoro # G302710246
- UPC # 700191397056
- Country of Origin Korea, Republic of
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 27 |
Hose Length | 18 |
Height | 6 |
Width | 17.5 |
Description
Replace your high-pressure sprayer hose with this durable, PVC hose. This highly flexible and lightweight hose is chemical resistant and has a high burst pressure of 3,200 psi. Ideal for use with agricultural chemicals, fertilizers, water or compressed air. May be used in temperature ranges from –10° to 130°F. Available in 3/8" I.D. 150' length. Couplers not included.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- MTD Cutting Head Asm (753-08193)
- SUNCAST Suncast® Horizontal Storage Shed, 53"W x 32-1/2"D x 45-1/2"H (BMS3400)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-1/2-50)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-100)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-50)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-300)
- SIMPSON Cold Water Hose, 3/8 in. D, 100 Ft (41030)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- Advanced Systems Technology Pressure Washer Hoses