Shop All Sprayer Accessories
Advanced Systems Technology
Field Wash Tank
Mfr # K15WT
Zoro # G502702263
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 13
- Height 26.3
- Width 35.5
- Length 44.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Systems Technology
- MFR # K15WT
- Zoro # G502702263
- UPC # 700191397322
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 13 |
Height | 26.3 |
Width | 35.5 |
Length | 44.5 |
Description
This polyethylene Field Wash Tank is extremely well built for years of use.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANPLOW 6" Ice Scraper with 32" to 48" Extension Handle (MTCT)
- RAINDRIP Automatic Watering Kit (R560DP)
- VOLTEC Voltec 16-00564 Right Angle Pigtail Power Supply - 30A Male, 18" (16-00564)
- STENS Starter Key Shop Pack, PK25 (430670)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (7.901.103)
- ADVANCED SYSTEMS TECHNOLOGY Field Wash Tank (K25WT)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (26.901.162)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (13.901.151)
- FLOWZONE PVC Hose with Bend Protector, 20 ft., PVC (FZRAAV)
- CHAPIN Viton Sprayer Repair Kit (6-4646)
- ROUNDUP Roundup Replacement Nozzle Kit (181332)
- Advanced Systems Technology Lawn Sprayers & Accessories