Shop All Wall Art & Decor
Advanced Organizing Systems
Advanced Organizing Systems 16 W x 16 D x 25 H in. Rolled Document Box
Mfr # MGR-25
Zoro # G103980725
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Organizing Systems
- MFR # MGR-25
- Zoro # G103980725
- UPC # 663225500108
- Country of Origin United States
- Category Wall Art & Decor
Description
Manager25 Stores Rolled Items Up to 24 In Length. The economical solution for organizing plans, maps graphics and all other rolled items in office or permanent storage.
Features- Complies with GSA Requirements.
- Easy and Economical to Use.
- Ideal for Organizing Plans in Office.
- Individual Slots to Organize Documents.
- Ideal for Permanent Storage.
- Sturdy, Attractive White Corrugated Cardboard with Deep Grey Lettering.
- Reinforced Bottom to Prevent Breakthrough.
- Labeled Top & Front for Easy Identification.
- Stack Side by Side or on Top of Each Other.
- Product has 16 Compartments @ approximately 4x4 square.
- Partitions can be removed to create 4 slots of 8 x 8 In.
- Ideal to manage documents from 11 x17 In. to 24 x 36 In.
- Stores misc. items up to 24 In. Length.
- Dimension - 16 W x 16 D x 25 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- TRADEMARK FINE ART Karen Fields 'Birds In Beach Town' Canvas Art, 16x24 (ALI30892-C1624GG)
- TRADEMARK FINE ART Color Bakery 'Winter White II' Canvas Art, 14x14 (ALI4298-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Free As A Bird 1' Canvas Art, 18x18 (WAP04975-C1818GG)
- KRYLON Krylon STG-9027 Stained Glass Aerosal - Royal Purple (STG-9027)
- TRADEMARK FINE ART Jean Plout 'Peacocks In The Garden Yellow' Canvas Art, 35x35 (ALI29974-C3535GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- Advanced Organizing Systems Wall Art & Decor