Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
Bloom, Micro & Grow, Pack of 3, 1 L Each, 3PK
Mfr # GL52123401-14
Zoro # G605979050
product price: $46.25
/pk 3, $15.42/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material organic and natural ingredients
- Color White
- Height 6.4
- Length 9.7
- Fabric Weight 7.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Nutrients
- MFR # GL52123401-14
- Zoro # G605979050
- UPC # 84526800276
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 6.4 |
Length | 9.7 |
Width | 9.3 |
Details
Item | Advanced Nutrients Bloom, Micro & Grow, Pack of 3, 1 L Each |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 7.9 |
Weight | 7.90 |
Description
* Lush, sturdy growth from 3-part nutrients designed specifically for high value
* 3 Part solution in 1 package: You get advanced nutrients bloom, micro and grow in 1 liter size each
* State-of-the-art carrier molecules to ensure their plants get the maximum amount of nutrients
* You will never have to worry about your PH again
* 3 Part solution in 1 package: You get advanced nutrients bloom, micro and grow in 1 liter size each
* State-of-the-art carrier molecules to ensure their plants get the maximum amount of nutrients
* You will never have to worry about your PH again
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS 13 x 18 in. Double Applique Oh Come Let Us Adore Polyester Garden Flag (M011069)
- LOGO BRANDS Alabama 24 Can Cooler (102-63)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X36)
- MTD Ignition Coil Asse (951-12220)
- ADVANCED NUTRIENTS AN Overdrive 4L (GL523750-15)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- GCI Contractor's Choice 4oz Heavy Duty Non-Woven Landscape/Flter Fabric 12'x300' (40012)
- GCI Architect's Choice Black 3oz Spunbond Landscape Fabric 9'x300' (29609)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- GARICKRPORATION 40LB Cow Manure (33445)
- Advanced Nutrients Landscaping Materials