Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Sensi Cal-Mag Xtra 1L
Mfr # GL526360-14
Zoro # G405979236
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.17 x 2.48 x 7.91 inches
- Material organic and natural ingredients
- Color White
- Height 8
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Nutrients
- MFR # GL526360-14
- Zoro # G405979236
- UPC # 845268006469
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 4.17 x 2.48 x 7.91 inches |
Height | 8 |
Length | 3 |
Width | 4.5 |
Details
Item | AN Sensi Cal-Mag Xtra 1L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.66 |
Weight | 2.66 |
Description
* Advanced Nutrients Brand
* Will Work In Soil Or Hydroponics
* Comes In 1L Size
* No Assembly Required
* Will Work In Soil Or Hydroponics
* Comes In 1L Size
* No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Ss Backing Plate For 30 15 0 Degree Heavy Rod Holders (RH5930)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-816-X)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile - 3 x 19.5 x 19.5 In 8 Pk 21.1 Sq Ft Blue/White Speckled (04-128-BW-8PK)
- MTD Plug-Pipe W/Dipsti (737-0348A)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- ADVANCED NUTRIENTS AN Overdrive 4L (GL523750-15)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- DOMINATOR Mulch Anchor 5 gal. (LMA05G)
- JOBES Fert Spike Evrgrn 15Pk (01611)
- ALGOPLUS 1 litre Tomato Liquid Fertilizer (AL328521)
- Advanced Nutrients Landscaping Materials