Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Overdrive 23L
Mfr # GL523750-17
Zoro # G005979025
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.75 x 1.5 x 17 inches
- Material organic and natural ingredients
- Color White
- Height 10
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Nutrients
- MFR # GL523750-17
- Zoro # G005979025
- UPC # 845268001280
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 11.75 x 1.5 x 17 inches |
Height | 10 |
Length | 18 |
Width | 12 |
Details
Item | AN Overdrive 23L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 58.95 |
Weight | 58.95 |
Description
* Increased nutrient uptake
* Increased cell expansion and replication for larger flowers
* Increased creation of internal floral structures and compounds for increased aroma, taste, potency and market value
* Potential 9-23% gains in harvest Weight and size during last trimester of growth
* Increased cell expansion and replication for larger flowers
* Increased creation of internal floral structures and compounds for increased aroma, taste, potency and market value
* Potential 9-23% gains in harvest Weight and size during last trimester of growth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- ORBIT 34 Auto Inline Valve (57280)
- MTD Anvil Block (719-04747)
- TEKNOR APEX Teknor Apex Company 7533-25 Hose Starter Kit - 1/2" x 25', White (7533-25)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- ADVANCED NUTRIENTS AN Overdrive 4L (GL523750-15)
- SEALTECH Premium 6ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 6 OZ Heavy Duty, Lightweight (ST-103-6X100)
- JOBES 0 Dry Plant Fertilizer, Granular, 4 lb (9526)
- SEALTECH Premium 3ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-3X50)
- ULTRATECH DeWatering Bag 15' L x 10' W (FLT563)
- Advanced Nutrients Landscape Fabric & Fertilizers