Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Nirvana 1L
Mfr # GL523550-14
Zoro # G105979048
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.17 x 2.48 x 7.91 inches
- Material organic and natural ingredients
- Color White
- Height 8
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Nutrients
- MFR # GL523550-14
- Zoro # G105979048
- UPC # 845268004762
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 4.17 x 2.48 x 7.91 inches |
Height | 8 |
Length | 3 |
Width | 4.5 |
Details
Item | AN Nirvana 1L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.44 |
Weight | 2.44 |
Description
* Cleaner and safer crops
* All of us Hydroponics growers crave bigger, tastier, organic yields
* Higher quality crops that Command Premium market prices
* Increases nutrient distribution and uptake
* All of us Hydroponics growers crave bigger, tastier, organic yields
* Higher quality crops that Command Premium market prices
* Increases nutrient distribution and uptake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Chain, 12"L, 0.043"ga, 45 Links (DWO1DT612)
- BRIGGS & STRATTON Pre-Cleaner (697015)
- OREGON Carburetor Overhaul Kit - ZAMA (49-859)
- DECKORATORS 3.5 in. H X 6 in. W Copper Wood Post Cap (72219)
- ADVANCED NUTRIENTS AN Overdrive 4L (GL523750-15)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- EASY GARDENER 3LB Blood Meal Granular (9327)
- PATIOPLUS Everglade Spring Light 120 x 60 x 1.50 in. Artificial Turf (PA130148)
- JOBES Fert Spikes Succlnt 12Pk (06703)
- MSI Quartzite Black 0.25 cu. ft. per Bag (0.75" - 1.25" ) Super Polished Pebbles Bagged Landscape Rock (ZOR-LSC-0155)
- Advanced Nutrients Landscape Fabric & Fertilizers