Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Bud Ignitor Initial Flowering Phase 1L
Mfr # GL522360-14
Zoro # G805979102
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.17 x 2.48 x 7.91 inches
- Material organic and natural ingredients
- Color White
- Height 8
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Nutrients
- MFR # GL522360-14
- Zoro # G805979102
- UPC # 845268002805
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 4.17 x 2.48 x 7.91 inches |
Height | 8 |
Length | 3 |
Width | 4.5 |
Details
Item | AN Bud Ignitor Initial Flowering Phase 1L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 3 |
Weight | 3.00 |
Description
* Optimize Aromatics And Taste
* Your Plants Absolutely Will Maximize Flowerings Sites Per Stem When You Provide Specialized Nutrition To Your Plants During Early Bloom Phase So Your Plants Ramp Up Internal Production Of Metabolic Triggers That Result Maximizing Your Budding Sites
* Enhance Your Plants Growth For Maximum Harvest
* No Assembly Required
* Your Plants Absolutely Will Maximize Flowerings Sites Per Stem When You Provide Specialized Nutrition To Your Plants During Early Bloom Phase So Your Plants Ramp Up Internal Production Of Metabolic Triggers That Result Maximizing Your Budding Sites
* Enhance Your Plants Growth For Maximum Harvest
* No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut Nano Guide Bar, 10" (104TXLNA095)
- HYDRO-GEAR Oil Filter, Spin-On (52114)
- BIRCHWOOD CASEY World Of Targets Double Mag .44 (BC-46244)
- BERGAN Aut-O-Dine 25 Pet Feeder, Gray/Blue, 14 (11899)
- ADVANCED NUTRIENTS AN Overdrive 4L (GL523750-15)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- GCI Architect's Choice Black 3oz Spunbond Landscape Fabric 9'x300' (29609)
- GREENVIEW Fairway Formula Seeding Success (23-29831)
- GREENSCAPES Landscape Pin 4.5" 100Pk (85430)
- BONIDE PRODUCTS Sedge Ender Concentrate (BO25118)
- Advanced Nutrients Landscape Fabric & Fertilizers