Shop All Landscape Fabric & Fertilizers
Advanced Nutrients
AN Big Bud 1L
Mfr # GL525050-14
Zoro # G305979237
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.75 x 2.5 x 8 inches
- Material organic and natural ingredients
- Color White
- Height 8
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Nutrients
- MFR # GL525050-14
- Zoro # G305979237
- UPC # 845268001846
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 4.75 x 2.5 x 8 inches |
Height | 8 |
Length | 3 |
Width | 4.5 |
Details
Item | AN Big Bud 1L |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.55 |
Weight | 2.55 |
Description
* Larger, heavier, denser flowers
* Flowers with more essential oils, aromatics, terpenoids, phenols and other potency factors
* Measurable, significant increases in overall harvest weight and market value
* Flowers with more essential oils, aromatics, terpenoids, phenols and other potency factors
* Measurable, significant increases in overall harvest weight and market value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Slide Repair Kit, 1" SPG x 1" SOC x 1"SOC (08686)
- DICOR Use To Protect RV Rubber Roof From Fading/ Oxidizing/ Drying And Cracking, 1 Gallon Can, Single (RP-RG-1GL)
- MTD Muffler Single (951-10162)
- ESPOMA Azalea Tone Orgnc 4Lb (AT4)
- ADVANCED NUTRIENTS AN Overdrive 4L (GL523750-15)
- ADVANCED NUTRIENTS AN Big Bud 250mL (GL525050-12)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- GREENSCAPES 1 in. W X 4.5 in. L Steel Landscape Fabric Pins , 20PK (85429)
- ULTRATECH Dewatering Bag, 36 In. L, 44 In. W (9729-OS)
- BIOADVANCED All-In-1 32 Oz. Concentrate Rose & Flower Care (701260B)
- ROSS Ross Root Feeder (EGP12044)
- Advanced Nutrients Landscape Fabric & Fertilizers