Shop All Pneumatic Parts
Advanced Motors & Drives
Motor 12V
Mfr # 140-01-4013
Zoro # G2485905
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Oasis Manufacturing
- For Use With Mfr. Model Number XD3000-12, XD4000-12
- Compatible with Brand Oasis
- Product Type 12V Motor
- Compatible with Manufacturer Part Number XD3000-12, XD4000-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Motors & Drives
- MFR # 140-01-4013
- Zoro # G2485905
- Country of Origin China
- Category Pneumatic Parts
Details
Item | 12V Motor |
Fits Brand | Oasis Manufacturing |
For Use With Mfr. Model Number | XD3000-12, XD4000-12 |
Compatible with Brand | Oasis |
Product Type | 12V Motor |
Compatible with Manufacturer Part Number | XD3000-12, XD4000-12 |
Description
12V Motor, Series Not Applicable, Compatible with Grainger Part Number 22NW57, 22NW59, Product Type 12V Motor, Compatible with Manufacturer Part Number XD3000-12, XD4000-12, Compatible with Series Not Applicable, Compatible with Brand Oasis
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF7)
- BUNTING BEARINGS Bearing, 3/8" I.D., 1/2" O.D., 1-1/2" L (EBCB060812)
- NSK NSK 51103, Thrust Ball Bearing (51103)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- MI-T-M Tank Adapter (23-0365)
- 3M Grinder Guard (flat back) 55106, 4-1/2" (55106)
- DEUBLIN Union 2-12 UN RH (557-000-395)
- DYNABRADE Housing for Model 52212 (01583)
- DEUBLIN Union 3/4 C RH (BC-54000-12-50)
- MI-T-M Tensioner Sheave Shaft Assembly (850-0166)
- DYNABRADE Tension Shaft (15307)
- Advanced Motors & Drives Compressor, Air Tank & Pneumatic Tool Parts