Shop All PVC Pipe Fittings
Advanced Drainage Systems
WYE CORRUGATE 4""
Mfr # 0422AA
Zoro # G3872606
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 0422AA
- Zoro # G3872606
- UPC # 96942301053
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Fitting Schedule Class | Schedule 40 |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- ZORO SELECT Tee, 3/8", 150,304, Thrd Heavy (4381033420)
- LEGEND VALVE 3/4" S-1002 NO LEAD BALL VALVE (101-084NL)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- ADVANCED DRAINAGE SYSTEMS SNAP END CAP CORR 3"" (0332AA)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 4.25X4 (0465AA)
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 3.25X2 (0364AA)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (801-422)
- Advanced Drainage Systems Fittings