Shop All PVC Pipe Fittings
Advanced Drainage Systems
WYE CORRUGATE 3""
Mfr # 0322AA
Zoro # G3874870
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0322AA
- Zoro # G3874870
- UPC # 96942300254
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Fitting Schedule Class | Schedule 40 |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Mounting Set (46645000)
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- ADVANCED DRAINAGE SYSTEMS WYE CORRUGATE 4"" (0422AA)
- ADVANCED DRAINAGE SYSTEMS REDUCE COUPL 6""X4"" (0614AA)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 3"" (0321AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTR DWNSPOUT 3.25"" (0464AA)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression x Male Repair Adapter (PVCCOMPMA1)
- Advanced Drainage Systems PVC Pipe Fittings