Shop All PVC Pipe Fittings
Advanced Drainage Systems
TEE 3""SNAP
Mfr # 0341AA
Zoro # G3872131
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0341AA
- Zoro # G3872131
- UPC # 96942300452
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- LEGEND VALVE 1/2"FLX1/2"FL T-3000 (102-313)
- ZORO SELECT Straight Coupling, Aluminum, 3/8", FNPT (ZUSA-PF-9381)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- ADVANCED DRAINAGE SYSTEMS Snap Tee 4 (0441AA)
- ADVANCED DRAINAGE SYSTEMS REDUCE COUPL 6""X4"" (0614AA)
- ADVANCED DRAINAGE SYSTEMS SNAP END CAP CORR 3"" (0332AA)
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 4.25X4 (0465AA)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE 4 (0441AA)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 2""HUB SCH40 (PVC005010800)
- Advanced Drainage Systems PVC Pipe Fittings