Shop All PVC Pipe Fittings
Advanced Drainage Systems
SOL INT END PLUG COR 4""
Mfr # 0433AA
Zoro # G3875412
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 0433AA
- Zoro # G3875412
- UPC # 96942301350
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Fitting Schedule Class | Schedule 40 |
Description
4 inch Polyethylene Corrugated Adapter. Adapts 4 inch corrugated drain pipe to Sewer and Drain or DWV pipe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3/4" TBE Red Brass Pipe Nipple PK10 (6AZD5)
- FESTO Solenoid Valve VUVG-S10-M52-RZT-M5-1T1L (VUVG-S10-M52-RZT-M5-1T1L)
- MOEN Sage Standard Paper Holder Bright Chrome (DN6808CH)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T8R9-4-45A)
- ADVANCED DRAINAGE SYSTEMS COUPLING 6""X6""SNAP (0612AA)
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTR DWNSPOUT 3.25"" (0464AA)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 4.25X4 (0465AA)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- GENOVA Adapterhxmipt 1-1/2 X 1-1/4 Male Pvc (K030600)
- Advanced Drainage Systems PVC Pipe Fittings