Shop All PVC Pipe Fittings
Advanced Drainage Systems
SNAP END CAP CORR 3""
Mfr # 0332AA
Zoro # G3866802
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 0332AA
- Zoro # G3866802
- UPC # 96942300353
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Combo P, Kit, Chrome (948701-PP-CP-G)
- ADVANCED DRAINAGE SYSTEMS Snap Tee 4 (0441AA)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 3.25X2 (0364AA)
- ADVANCED DRAINAGE SYSTEMS WYE CORRUGATE 4"" (0422AA)
- ADVANCED DRAINAGE SYSTEMS TEE CORRUGATE 6"" (0626AA)
- ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8"" (0811AA)
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- JONES STEPHENS 4 in. x 4 in. x 3 in. x 3 in. PVC Double Wye (PDY443)
- Advanced Drainage Systems PVC Pipe Fittings