Shop All PVC Pipe Fittings
Advanced Drainage Systems
EXT SNAP CORR COUP 4""
Mfr # 0412AA
Zoro # G3878407
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0412AA
- Zoro # G3878407
- UPC # 96942300803
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Flange Repair Kit, Steel, 1-1/2" (9D0010672X)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-317XKABCP)
- ASCO RH Caps, PK10 (258851)
- BANJO Flange, 2", Full Port , Elbow, 3 1/4" O.D. (M220BRB90)
- ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8"" (0811AA)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 3"" (0321AA)
- ADVANCED DRAINAGE SYSTEMS COUPLING 6""X6""SNAP (0612AA)
- ADVANCED DRAINAGE SYSTEMS WYE CORRUGATE 3"" (0322AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 3"" (0362AA)
- ADVANCED DRAINAGE SYSTEMS Snap Tee 4 (0441AA)
- ZORO SELECT PVC Cap, NPT, 1-1/4 in Pipe Size (848-012)
- Advanced Drainage Systems Fittings