Shop All PVC Pipe Fittings
Advanced Drainage Systems
ELBOW CORRUGATE 4""90
Mfr # 0490AA
Zoro # G3876709
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 0490AA
- Zoro # G3876709
- UPC # 96942302104
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SINK MAT GRAY 12X15.5"" (60663)
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE 4 (0441AA)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 3"" (0321AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTR DWNSPOUT 3.25"" (0464AA)
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- ADVANCED DRAINAGE SYSTEMS TEE CORRUGATE 6"" (0626AA)
- LASCO Plug Pvc Spigot 1/2 In (449005BC)
- Advanced Drainage Systems Fittings