Shop All PVC Pipe Fittings
Advanced Drainage Systems
ELBOW CORRUGATE 3""90
Mfr # 0390AA
Zoro # G3876246
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0390AA
- Zoro # G3876246
- UPC # 96942300650
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-30)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-AF)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTR DWNSPOUT 3.25"" (0464AA)
- ADVANCED DRAINAGE SYSTEMS CORR SNAP ADAPTER 6X4"" (0662AAHAN)
- ADVANCED DRAINAGE SYSTEMS REDUCE COUPL 6""X4"" (0614AA)
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (438292)
- Advanced Drainage Systems PVC Pipe Fittings