Shop All PVC Pipe Fittings
Advanced Drainage Systems
COUPLING 6""X6""SNAP
Mfr # 0612AA
Zoro # G3873017
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0612AA
- Zoro # G3873017
- UPC # 96942303453
- Country of Origin China
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH9)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 4"" (0421AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 4"" (0462AA)
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 3.25X2 (0364AA)
- ADVANCED DRAINAGE SYSTEMS INTERNAL COUPLER 3"" SNAP (0315AA)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 3"" (0321AA)
- DENDESIGNS 0.75 x 44 in. PVC Suction Tube 275 gal Tank with Tote Mounting Kit (DE1112989)
- Advanced Drainage Systems Fittings