Shop All PVC Pipe Fittings
Advanced Drainage Systems
COUPLE CORR INTERNAL 4""
Mfr # 0417AA
Zoro # G3878319
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 0417AA
- Zoro # G3878319
- UPC # 96942631785
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Fitting Schedule Class | Schedule 40 |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER SILLCOCK FROST FREE 6"" (104-513)
- LEGEND VALVE 1/2" COPPER PRESS x FTG 45 EL (450-063P)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, Poly (PE015150)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 3"" (0362AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTR DWNSPOUT 3.25"" (0464AA)
- ADVANCED DRAINAGE SYSTEMS COUPLING 6""X6""SNAP (0612AA)
- ADVANCED DRAINAGE SYSTEMS Adapter Downspout 4.25X4 (0465AA)
- ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8"" (0811AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 4"" (0462AA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. X 1-1/2 In. Reducing Double Sanitary PVC Tee (PVC 00429 0600HA)
- Advanced Drainage Systems PVC Pipe Fittings