Shop All Corrugated Drainage Pipe & Fittings
This Product is Discontinued
Advanced Drainage Systems
Corrugated Drainage Pipe, 20 ft. L, Solid (Discontinued)
Mfr # 15510020
Zoro # G3372105
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Product Group - Drainage Drainage Pipe
- Wall Type - Drains Single
- Wall Style - Drainage Corrugated
- Length 20 ft.
- Perforations Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advanced Drainage Systems
- MFR # 15510020
- Zoro # G3372105
- UPC # 096942021401
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 20 ft. |
Pipe Dia. | 15 in |
Pipe Length | 20 ft |
Outside Dia. | 15-1/2" |
Diameter | 15" |
Overall Pipe Length | 20 ft. |
Overall Length | 20 ft. |
Nominal Pipe Size | 15 in |
Inside Diameter | 15 in |
Outside Diameter | 15 in |
Description
Drainage Pipe, Application Drainage, Inside Diameter 15 in, Material HDPE, Nominal Pipe Size 15 in, Outside Diameter 15 in, Overall Length 20 ft, Rigidity Flexible, Standards ASTM F667, Wall Construction Single, Wall Permeability Solid, Wall Style Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.