Shop All Corrugated Drainage Pipe & Fittings
Advanced Drainage Systems
Corrugated Drain Wye, 10-13/16in.L, Single
Mfr # 0322AA
Zoro # G2034299
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Group - Drainage Corrugated Drain Wye
- Wall Type - Drains Single
- Length 10 13/16 in
- Perforations Solid
- Pipe Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0322AA
- Zoro # G2034299
- UPC # 096942300254
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 10 13/16 in |
Pipe Dia. | 3 in |
Diameter | 3" |
Outside Dia. | 3-1/4" |
Overall Length | 10-13/16" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 in |
Pipe Size | 3 in |
Pipe Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 in |
Description
Wye, 3 in, Male, Snap Lock, 3 in, 3 in, Female, Snap Lock, 3 in, 3 in, Female, Snap Lock, 3 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 10 13/16 in Overall Length, 3 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-24X25)
- KOHLER Nut, Mounting (1041644)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 56 11)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- KING DRAINS End of Line Drain, Freeze Protect, PK10 (16142)
- AMERIMAX HOME PRODUCTS Drain Pipe Solid Flex 4Inx25Ft (51110)
- ADS ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8 in. (0811AA)
- HANCOR ADS Pipe Coupling, 4 in, Barb x SlipJoint, Polyethylene, Black (0417AA)
- ADS Single Wall External Snap Coupler, PK2 (M96-1-4)
- Advanced Drainage Systems Fittings