Shop All Corrugated Drainage Pipe & Fittings
Advanced Drainage Systems
Corrugated Drain Tee, 3 in.L, Single, Solid
Mfr # 0321AA
Zoro # G2469805
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Group - Drainage Corrugated Drain Tee
- Wall Type - Drains Single
- Length 8 in
- Perforations Solid
- Pipe Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0321AA
- Zoro # G2469805
- UPC # 096942300209
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 8 in |
Pipe Dia. | 3 in |
Diameter | 3" |
Outside Dia. | 3-1/4" |
Overall Length | 3" |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Pipe Diameter | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Description
Snap Tee, 3 in, Female, Snap Lock, 3 in, 3 in, Female, Snap Lock, 3 in, 3 in, Female, Snap Lock, 3 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 8 in Overall Length, 3 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Unit (1105-XRHJKABNF)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- DIXON Coupler, 1In, 250psi, Female Coupler x MNPT (G100-B-BR)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- AMERIMAX Flex-Drain 4 In. Elbow Flex-Drain Flexible Coupler (57010)
- AMERIMAX HOME PRODUCTS Downspout Adapter, PVC, Black (ADP53102)
- AMERIMAX HOME PRODUCTS Fitting Drain, 4 in, Polypropylene, Black, 70 psi Pressure (ADP53702)
- KING DRAINS Soft Grip Drain, 3/4" MPT Irrig, PK25 (23167)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- HANCOR ADS Downspout Adapter, Polyethylene, Black (0465AA)
- Advanced Drainage Systems Corrugated Drainage Pipe & Fittings