Advanced Drainage Systems

Corrugated Drain End Cap, 8 in. L, Single (Discontinued)


Key Features

  • Product Group - Drainage Corrugated Drain End Cap
  • Wall Type - Drains Single
  • Length 8 in
  • Perforations Solid
  • Pipe Dia. 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8 in
Pipe Dia. 4 in
Diameter 4"
Outside Dia. 4-1/2"
Overall Length 8"
Fitting Pipe Size 4 in
Fitting Side A Outside Diameter 4 in
Pipe Size 4 in
Pipe Diameter 4 in
Fitting Side A Nominal Pipe Size 4 in

Description

Snap End Cap, 4 in, Female, 4 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 8 in Overall Length, 4 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.