Shop All Corrugated Drainage Pipe & Fittings
Advanced Drainage Systems
Corrugate Drain Internal Coupler, Single
Mfr # 0315AA
Zoro # G2469778
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Group - Drainage Corrugated Drain Internal Coupler
- Wall Type - Drains Single
- Perforations Solid
- Length 6 in
- Pipe Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0315AA
- Zoro # G2469778
- UPC # 096942635219
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | 6 in |
Pipe Dia. | 3 in |
Diameter | 3" |
Outside Dia. | 3-1/4" |
Overall Length | 1-1/2" |
Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Diameter | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 in |
Description
Internal Coupling, 3 in, Male, Snap Lock, 3 in, 3 in, Female, Snap Lock, 3 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 6 in Overall Length, 3 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Tee (10-Pack), 10PK (EPXPAT3410PK)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size (82242N-02-02)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- KING DRAINS Soft Grip Drain, 1/2" MPT Irrig, PK25 (22163)
- ADS External Snap Coupler, 3", PK4 (M0403-0-0)
- AMERIMAX HOME PRODUCTS Fitting Drain, 4 in, Polypropylene, Black, 70 psi Pressure (ADP53702)
- Advanced Drainage Systems Fittings