Shop All PVC Pipe Fittings
Advanced Drainage Systems
CAP 6"" BLK
Mfr # 0631AA
Zoro # G3874347
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advanced Drainage Systems
- MFR # 0631AA
- Zoro # G3874347
- UPC # 96942303859
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | HDPE Pipe |
Material | Polyethylene |
Description
PVC Vent Cap. Fits over 3 or 4 DWV pipe. Two set screws secure cap to vent pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SMART CLICK ELBOW, PK30 (465-203B)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22112)
- GOODWAY Descaling Solution, Orange, 55 gal., Drum (SCALEBREAK-55)
- ANVIL 3/4" Male NPT Forged Steel Hex Head Plug Class 6000 (0361313208)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 3"" (0321AA)
- ADVANCED DRAINAGE SYSTEMS COUPLING 6""X6""SNAP (0612AA)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- ADVANCED DRAINAGE SYSTEMS INTERNAL COUPLER 3"" SNAP (0315AA)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 4"" (0462AA)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 4"" (0421AA)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114057)
- Advanced Drainage Systems PVC Pipe Fittings